text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Ansell Chemical resistant gloves AlphaTec 58-530W Size 11

Article number 8D557075
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)
Type of closure Pull-on

Specifications

Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material NBR (nitrile rubber)
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer Yes
Surface finishing Other
Glove size 11
Glove size (US) XXL
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk Yes
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model Alphatec
Safety 4121/JKL/Y

Article numbers

Article number 8D557075
UBB 500512548321
UNSPSC 46181504
Manufacturer article nr  58530W110
Do not close this page. This message will disappear, when the page is fully loaded.