text.skipToContent text.skipToNavigation

Ansell Alphatec Chemical Resistant Gloves Size 10/XL Viton/Butyl Polymer Black


Article number 6Y875690
Glove size (US)
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Packed per 1

Specifications

Glove size (US) XL
Colour Black
Design 5-finger
Insulated No
Quality class Other
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Brand Ansell
Model Alphatec
Type Chemical Resistant Gloves

Article numbers

Article number 6Y875690
UBB 500717777626
UNSPSC 46180000
Manufacturer article nr  38612100
Do not close this page. This message will disappear, when the page is fully loaded.