text.skipToContent text.skipToNavigation

Ansell Abrasion Resistant Gloves Size 10/XL PVC Orange

Article number 4L898896
Colour Orange
Design 5-finger
Insulated Yes
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair

Specifications

Colour Orange
Design 5-finger
Insulated Yes
Coating Fully coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk Yes
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Arm sleeve
Brand Ansell
Model Polar Grip
Safety 4221/Y
Type Abrasion Resistant Gloves

Article numbers

Article number 4L898896
UBB 500512557306
UNSPSC 27110000
Manufacturer article nr  23700100
Do not close this page. This message will disappear, when the page is fully loaded.