text.skipToContent text.skipToNavigation

Ansell HyFlex Safety Gloves Size 9/L Nylon Black/Blue

In stock

Article number 2F614405
Glove size (US)
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Packed per 12
Full Box only

Specifications

Glove size (US) L
Colour Multi-coloured
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 9
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Brand Ansell
Model HyFlex
Safety 3121
Type Safety Gloves

Article numbers

Article number 2F614405
UBB 500512552844
UNSPSC 46181504
Manufacturer article nr  11618090
Do not close this page. This message will disappear, when the page is fully loaded.