text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TGK clamping width 400 mm radius 120 mm wooden ha


Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0405.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 2400

Description

Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0405.000.040
EAN 4008158011400
UBB 240180134092
UNSPSC 31162903
Manufacturer article nr  TGK40
Do not close this page. This message will disappear, when the page is fully loaded.