text.skipToContent text.skipToNavigation

Annealed cast iron screw clamp TGK clamping width 1500 mm radius 120 mm wooden h


Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0405.000.150
Design With rail
Quality class Other
Material Other
Chucking range (mm) 1500 - 1500
Jaw length (mm) 120
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 1500 - 1500
Jaw length (mm) 120
Material handle Wood
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 5375

Description

Clamping force up to 7,000 N. Heavy duty, reinforced design for higher clamping force and wider opening widths. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required . Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0405.000.150
EAN 4008158011196
UBB 240180134662
UNSPSC 31162903
Manufacturer article nr  TGK150
Do not close this page. This message will disappear, when the page is fully loaded.