text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Annealed cast iron screw clamp TG-2K clamping width 250 mm radius 120 mm 2-compo


Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0401.000.025
Chucking range (mm) 250 - 250
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 250 - 250
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 6,000 N. High‐quality 2‐component plastic handle. Pressure plates can be replace by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0401.000.025
EAN 4008158030074
UBB 500570261270
UNSPSC 31162903
Manufacturer article nr  TG25-2K
Do not close this page. This message will disappear, when the page is fully loaded.