text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

AMF Square socket wrench DIN 904 Size 19 mm, length 200 mm fulcrum pin 400 x 16 mm

Article number 41772AMF
Wrench width (mm) 19
Shape of blade Other
Handle length (mm) 400

Specifications

Wrench width (mm) 19
Shape of blade Other
Handle length (mm) 400

Description

Made of special steel. Press-fit fulcrum pin. Hardened and burnished shank and fulcrum pin. Fulcrum pin to fit

Article numbers

Article number 41772AMF
EAN 4020772041779
UBB 500617715932
UNSPSC 27111725
Manufacturer article nr  41772
Do not close this page. This message will disappear, when the page is fully loaded.