text.skipToContent text.skipToNavigation

AMECOIL Workshop kit wire thread insert UNC Stainless steel A2 1/4X9,5 (25PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap (for diameters ≥ 5/8 UNC with extra starter tap).
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Specifications

Diameter 1/4 Inch
Length 9.5 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap (for diameters ≥ 5/8 UNC with extra starter tap).
  • Tang break tool.
  • Stainless steel A2 wire thread inserts (quantities between brackets).

Dimensions

L (mm) 9.5

Article numbers

Article number 71040.063.009
EAN 8715492907912
UBB 950355266152
UNSPSC 31162802
Manufacturer article nr  1310140375

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.