text.skipToContent text.skipToNavigation

AMECOIL Workshop kit wire thread insert MF Stainless steel A2 M14X1,50X14 (15PC)

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (quantities between brackets).

Specifications

Diameter M14
Length 14 mm
Material Stainless steel
Material technical A2
Info This plastic workshop kit is convenient for the frequent use of one size.Contents:
  • Unidimensional manual fitting tool.
  • Machine tap.
  • Tang break tool.
  • Stainless steel A2 wire thread inserts to DIN 8140-1 form A (quantities between brackets).

Dimensions

d-D M14
L (mm) 14
P 1.5

Article numbers

Article number 71020.140.014
EAN 8715492907714
UBB 950355264256
UNSPSC 31162802
Manufacturer article nr  1114150014

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.