text.skipToContent text.skipToNavigation

AMECOIL Wire thread insert UNF Stainless steel A2 5/16X11,9

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread Unified National Fine
Info
  • L - P = thread length after assembly (P = 1/threads per inch).

Specifications

Diameter 5/16 Inch
Length 11.9 mm
Material Stainless steel
Material technical A2
Thread Unified National Fine
Info
  • L - P = thread length after assembly (P = 1/threads per inch).

Dimensions

Drill ø 8.3
L (mm) 11.9
Threads per inch 24

Article numbers

Article number 71130.079.011
EAN 8715492908971
UBB 950355270352
UNSPSC 31162802
Manufacturer article nr  125160469

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.