text.skipToContent text.skipToNavigation

AMECOIL Staged tap for spark plug wire thread inserts Steel HSS Plain M12X1,25

Article number
Diameter
Material Steel
Material technical HSS
Surface treatment Plain
Thread Metric fine thread
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Specifications

Diameter M12
Material Steel
Material technical HSS
Surface treatment Plain
Thread Metric fine thread
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Dimensions

d-D M12
P 1.25

Article numbers

Article number 71930.120.125
EAN 8715492911513
UBB 950202005233
UNSPSC 31162802
Manufacturer article nr  82212125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.