text.skipToContent text.skipToNavigation

AMECOIL Machine tap for wire thread insert UNF Steel HSS Plain 9/16

Article number
Diameter
Material Steel
Material technical HSS
Surface treatment Plain
Thread Unified National Fine
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Specifications

Diameter 9/16 Inch
Material Steel
Material technical HSS
Surface treatment Plain
Thread Unified National Fine
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Article numbers

Article number 71330.142.001
EAN 8715492909619
UBB 950202003170
UNSPSC 31162802
Manufacturer article nr  8022912

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.