text.skipToContent text.skipToNavigation

AMECOIL Machine tap for wire thread insert MF Steel HSS Plain M12X1,25

Article number
Diameter
Material Steel
Material technical HSS
Surface treatment Plain
Thread Metric extra fine thread
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Specifications

Diameter M12
Material Steel
Material technical HSS
Surface treatment Plain
Thread Metric extra fine thread
Info
  • ATTENTION: the sizes of the thread of the special AMECOIL taps are larger than of a standard tap!

Dimensions

d-D M12
P 1.25

Article numbers

Article number 71320.120.125
EAN 8715492909466
UBB 950202001760
UNSPSC 31162802
Manufacturer article nr  80212125

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.