text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Allen key set 950 SPKL/ SM N SB 9 -part plastic container AF 1.5-10 mm long colo


950/9 Hex-Plus Multicolour 1 SB L-key set, metric, BlackLaser, 9 pieces 9x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm, 2.5x112 mmHigh quality L-key set with colour coded, convenient plastic sleeve. This ensures that the tool is quickly to hand and the ergonomic and pleasant handle

Article number 81611.073.495
Colour Set with several colours
Design Plastic base
Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Colour Set with several colours
Design Plastic base
Packaging Other
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 9
Sizes (mm) 1.5 - 10
Number of keys 9
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ball head Yes
Brand Wera
Model 950/9

Description

950/9 Hex-Plus Multicolour 1 SB L-key set, metric, BlackLaser, 9 pieces 9x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mm, 2.5x112 mmHigh quality L-key set with colour coded, convenient plastic sleeve. This ensures that the tool is quickly to hand and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The wear-resistant clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article numbers

Article number 81611.073.495
EAN 4013288165688
UBB 500627648297
UNSPSC 27111710
Manufacturer article nr  05073593001
Do not close this page. This message will disappear, when the page is fully loaded.