text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

All-steel screw clamp GZ clamping width 600 mm radius 120 mm wooden handle BESSE


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from

Article number K0418.000.060
Design With rail
Quality class Other
Material Steel
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Packed per 1

Specifications

Design With rail
Quality class Other
Material Steel
Chucking range (mm) 600 - 600
Jaw length (mm) 120
Material handle Wood
Brand Bessey

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0418.000.060
EAN 4008158034201
UBB 240180130942
UNSPSC 31162903
Manufacturer article nr  GZ60
Do not close this page. This message will disappear, when the page is fully loaded.