text.skipToContent text.skipToNavigation

All-steel screw clamp GZ clamping width 1000 mm radius 120 mm wooden handle BESS


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from

Article number K0418.000.100
Design With rail
Quality class Other
Material Steel
Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
Packed per 1

Specifications

Design With rail
Quality class Other
Material Steel
Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
Material handle Wood
Brand Bessey
Weight per piece (g) 3650

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0418.000.100
EAN 4008158034263
UBB 240180131106
UNSPSC 31162903
Manufacturer article nr  GZ100
Do not close this page. This message will disappear, when the page is fully loaded.