text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

All-steel screw clamp GZ clamping width 100 mm radius 60 mm wooden handle BESSEY


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from

Article number K0418.000.010
Design With rail
Quality class Other
Material Steel
Chucking range (mm) 100 - 100
Jaw length (mm) 60
Packed per 1

Specifications

Design With rail
Quality class Other
Material Steel
Chucking range (mm) 100 - 100
Jaw length (mm) 60
Material handle Wood
Brand Bessey

Description

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Article numbers

Article number K0418.000.010
EAN 4008158033778
UBB 240180130116
UNSPSC 31162903
Manufacturer article nr  GZ10
Do not close this page. This message will disappear, when the page is fully loaded.