text.skipToContent text.skipToNavigation

All-steel screw clamp GZ-2K clamping width 800 mm radius 120 mm 2-component hand


20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. High-quality 2-component plastic handle. Pressure plates can be replaced by hand – no need for tool

Cikkszám K0416.000.080
Design With rail
Quality class Other
Material Steel
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Csomagolás: 1

Műszaki adatok

Design With rail
Quality class Other
Material Steel
Chucking range (mm) 800 - 800
Jaw length (mm) 120
Material handle Plastic
Brand Bessey
Weight per piece (g) 3170

Leírás

20 % more clamping force per spindle rotation with optimised rail profile. Maximum security with linear transfer of force at the sliding arm. Clamping force up to 6,000 N. Fixed jaw and sliding arm are constructed of tempered steel for resilient clamping. High-quality 2-component plastic handle. Pressure plates can be replaced by hand – no need for tools (from 80 mm width)

Cikkszámok

Cikkszám K0416.000.080
EAN 4008158034249
UBB 500505796275
UNSPSC 31162903
Gyártó cikksz GZ80-2K
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.