text.skipToContent text.skipToNavigation

AIR HOSES POLYRTH (1/4) 6.5X1 PT-02525SJ

Article number PT-02525SJSMC
With couplers Yes
Outer diameter (mm) 10
Material hose Polyurethane (PUR)
Internal diameter (mm) 6.5
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5

Specifications

With couplers Yes
Outer diameter (mm) 10
Material hose Polyurethane (PUR)
Internal diameter (mm) 6.5
Max. operating pressure at 20 °C (bar) 8
Max. working length (m) 5

Article numbers

Article number PT-02525SJSMC
EAN 8717981146031
UBB 500619063307
UNSPSC 27131613
Manufacturer article nr  PT-02525SJ
Do not close this page. This message will disappear, when the page is fully loaded.