text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Adjusting pliers length 135 mm 40 deg angled flat plastic-coated KNIPEX


Relay Adjusting Pliers for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. 40° angled, flat, wide jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 1.0mm- Tips thickness (F): 3.5mm- Jaw length (B): 32.0mm- Head width (A): 12.5mm

Article number K1032.130.135
Insulated Yes
Total length (mm) 135
Length 135
Material Steel
Handle cover Plastic-coated
Packed per 1

Specifications

Insulated Yes
Total length (mm) 135
Length 135
Material Steel
Handle cover Plastic-coated
Gripping surface Plain
Forged Yes
Brand Knipex

Description

Relay Adjusting Pliers for gripping components and wires of the smallest diameters and for bending contact and relay springs. Polished gripping surfaces. Edges carefully deburred. 40° angled, flat, wide jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 1.0mm- Tips thickness (F): 3.5mm- Jaw length (B): 32.0mm- Head width (A): 12.5mm

Article numbers

Article number K1032.130.135
EAN 4003773043560
UBB 419100200197
UNSPSC 27112107
Manufacturer article nr  32 31 135
Do not close this page. This message will disappear, when the page is fully loaded.