text.skipToContent text.skipToNavigation

Action Impact socket DO65847032

Article number DO65847032ACT
Surface protection Other
Wrench width (mm) 32
Length 95
Isolation protection 1000 V No
Connection size 3/4 inch

Specifications

Surface protection Other
Wrench width (mm) 32
Length 95
Isolation protection 1000 V No
Connection size 3/4 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 32
For impact screwdriver Yes
VDE tested No

Description

DO65847032 - Socket 3/4X32mm 12-Point Deep

Article numbers

Article number DO65847032ACT
EAN 8717981129263
UBB 500618938434
UNSPSC 27111704
Manufacturer article nr  DO65847032
Do not close this page. This message will disappear, when the page is fully loaded.