text.skipToContent text.skipToNavigation

Action Impact socket 25mm

Article number E2165.250.001
Surface protection Other
Wrench width (mm) 25
Length 45
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No

Specifications

Surface protection Other
Wrench width (mm) 25
Length 45
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert No
With joint No
Wrench depth (mm) 20
For impact screwdriver Yes
VDE tested No

Article numbers

Article number E2165.250.001
EAN 8717981168750
UBB 240122749247
UNSPSC 27111704
Manufacturer article nr  DO2012-0-025
Do not close this page. This message will disappear, when the page is fully loaded.