text.skipToContent text.skipToNavigation

Wera Belt A 4 Zyklop Socket Set in Textile Belt Hex 5-13mm 1/4" Drive 9-Piece


Belt A 4 Zyklop socket set, 1/4", drive, 9 pieces 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 9 sockets taking up minimal s

Article number 5C209703
Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 6.35
Packed per 1

Specifications

Packaging Bag
Connection size 1/4 inch
Number of socket spanners 9
Total number of tools 9
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 0
Brand Wera
Type Zyklop Socket Set

Description

Belt A 4 Zyklop socket set, 1/4", drive, 9 pieces 9x 8790 HMA Zyklop 1/4", socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 9 sockets taking up minimal space. A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 5C209703
EAN 4013288190789
UBB 500678957019
UNSPSC 27110000
Manufacturer article nr  05003883001
Do not close this page. This message will disappear, when the page is fully loaded.