text.skipToContent text.skipToNavigation

Wera Belt C 2 Socket Spanner Set in Textile Belt Hex 4-10mm 1/2" Drive 6-Piece


Belt C 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/2", drive, 6 pieces 6x 8740 C HF Zyklop bit socket with 1/2", drive with holding function: 5x60 mm, 4x60 mm, 6x60 mm, 7x60 mm, 8x60 mm, 10x60 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust tex

Article number 2E798224
Design Other
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Sizes (mm) 4 - 10
Packed per 1

Specifications

Design Other
Connection size 1/2 inch
Number of socket spanners 6
Total number of tools 6
Sizes (mm) 4 - 10
Number of keys 6
Connection size (mm) 12.5
Number of hexagonal sockets 6
With ball head No
With ratchet No
Brand Wera
Type Socket Spanner Set

Description

Belt C 2 Zyklop In-Hex-Plus bit socket set with holding function, 1/2", drive, 6 pieces 6x 8740 C HF Zyklop bit socket with 1/2", drive with holding function: 5x60 mm, 4x60 mm, 6x60 mm, 7x60 mm, 8x60 mm, 10x60 mm 1x Belt C (textile belt), 6 location, unloaded: 45 x 275 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt with 6 in-hex bit-sockets taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with ",Take it easy", Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 2E798224
EAN 4013288204424
UBB 500693652991
UNSPSC 27110000
Manufacturer article nr  05003996001
Do not close this page. This message will disappear, when the page is fully loaded.