text.skipToContent text.skipToNavigation

ACTION SOCKET 3/8 X 8 LENGTH:200 MGN


Article number 2C086871
Surface protection Other
Wrench width (mm) 8
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
Packed per 1

Specifications

Surface protection Other
Wrench width (mm) 8
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No

Article numbers

Article number 2C086871
EAN 8717981334377
UNSPSC 27110000
Manufacturer article nr  DO6071T008
Do not close this page. This message will disappear, when the page is fully loaded.