text.skipToContent text.skipToNavigation

Action Adapter 3/8" Square x 1/4" Hex Drive 50mm

Article number DO69316050ACT
Length (mm) 50
Connection size socket side 1/4 inch
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Type at socket side Hexagonal (male)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 9.525

Specifications

Length (mm) 50
Connection size socket side 1/4 inch
Connection size socket side (mm) 6.35
Type at tool side Square (male)
Type at socket side Hexagonal (male)
Connection size at tool side 3/8 inch
Connection size at tool side (mm) 9.525
Tested according to ISO 3316 No
Brand Action
Type Adapter

Article numbers

Article number DO69316050ACT
EAN 8717981144082
UBB 500618977861
UNSPSC 27111711
Manufacturer article nr  DO69316050
Do not close this page. This message will disappear, when the page is fully loaded.