text.skipToContent text.skipToNavigation

Action Impact socket DO69782027

Article number DO69782027ACT
Surface protection Other
Type of accessories/components Other
Length 55
Isolation protection 1000 V No
Connection size 1/2 inch

Specifications

Surface protection Other
Type of accessories/components Other
Length 55
Isolation protection 1000 V No
Connection size 1/2 inch
Tool insertion 1/2 inch
Magnetic No
Double hex insert No
With joint No
For impact screwdriver Yes
VDE tested No

Description

DO69782027 - 1/2 M12 x P1,75 Stud BoltSocket

Article numbers

Article number DO69782027ACT
EAN 8717981192250
UBB 500618986698
UNSPSC 27111704
Manufacturer article nr  DO69782027
Do not close this page. This message will disappear, when the page is fully loaded.