text.skipToContent text.skipToNavigation

Abus EC660 Double Cylinder Lock 30/35mm Brass Matt Finish


Article number 0A530367
Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 35
Surface treatment Other
With knob No
Packed per 1

Specifications

Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 35
Surface treatment Other
With knob No
Keyed alike No
Type Double Cylinder Lock

Article numbers

Article number 0A530367
EAN 4003318700880
UNSPSC 46171503
Manufacturer article nr  70088
Do not close this page. This message will disappear, when the page is fully loaded.