text.skipToContent text.skipToNavigation

Abus Discus locks 26/90GL

Article number A9921.026.090
Lock width (mm) 90
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Specifications

Lock width (mm) 90
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Article numbers

Article number A9921.026.090
EAN 4003318203411
UBB 240325065524
UNSPSC 46171501
Manufacturer article nr  20341
Do not close this page. This message will disappear, when the page is fully loaded.