text.skipToContent text.skipToNavigation

Abus Discus locks 26/70GL

Article number A9921.026.070
Colour Stainless steel
Lock width (mm) 70
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes
Brand ABUS

Specifications

Colour Stainless steel
Lock width (mm) 70
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes
Brand ABUS

Article numbers

Article number A9921.026.070
EAN 4003318129995
UBB 240325065375
UNSPSC 46171501
Manufacturer article nr  12999
Do not close this page. This message will disappear, when the page is fully loaded.