text.skipToContent text.skipToNavigation

Abus Cylinder locks 65HB40/40GL 6402

Article number A9922.065.040
Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand ABUS

Specifications

Colour Brass
Lock width (mm) 40
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel
Brand ABUS

Article numbers

Article number A9922.065.040
EAN 4003318120107
UBB 240325064386
UNSPSC 46171501
Manufacturer article nr  12010
Do not close this page. This message will disappear, when the page is fully loaded.