text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

ABUS abu profile double clndr ec660np 40/40mm


Article number 6K017727
Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 40
Length 2 (mm) 40
Surface treatment Other
With knob No
Packed per 1

Specifications

Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 40
Length 2 (mm) 40
Surface treatment Other
With knob No
Keyed alike No
Brand Abus
Commodity code

Article numbers

Article number 6K017727
EAN 4003318701092
UBB 500729752252
UNSPSC 46171503
Manufacturer article nr  70109
Do not close this page. This message will disappear, when the page is fully loaded.