text.skipToContent text.skipToNavigation

ABUS abu profile double clndr ec660np 30/30mm


Article number 7V481599
Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 30
Surface treatment Other
With knob No
Packed per 1

Specifications

Surface protection Other
Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 30
Surface treatment Other
With knob No
Keyed alike No
Brand Abus

Article numbers

Article number 7V481599
EAN 4003318700873
UBB 500729782523
UNSPSC 46171503
Manufacturer article nr  70087
Do not close this page. This message will disappear, when the page is fully loaded.