text.skipToContent text.skipToNavigation

ABUS abu profile double clndr c 73 n 45/45mm


Article number 0E425882
Material Brass
Surface finishing Matt
Length 1 (mm) 45
Length 2 (mm) 45
Surface treatment Other
With knob No
Keyed alike No
Packed per 1

Specifications

Material Brass
Surface finishing Matt
Length 1 (mm) 45
Length 2 (mm) 45
Surface treatment Other
With knob No
Keyed alike No
Brand Abus
Commodity code 83011000

Article numbers

Article number 0E425882
EAN 4003318049897
UNSPSC 46171503
Manufacturer article nr  4989
Do not close this page. This message will disappear, when the page is fully loaded.