text.skipToContent text.skipToNavigation

ABUS abu profild clndr c 73 n 60/60mm


Article number 8D476512
Material Brass
Surface finishing Matt
Length 1 (mm) 60
Length 2 (mm) 60
Surface treatment Other
With knob No
Keyed alike No
Packed per 1

Specifications

Material Brass
Surface finishing Matt
Length 1 (mm) 60
Length 2 (mm) 60
Surface treatment Other
With knob No
Keyed alike No

Article numbers

Article number 8D476512
EAN 4003318076435
UBB 500729788496
UNSPSC 46171503
Manufacturer article nr  7643
Do not close this page. This message will disappear, when the page is fully loaded.