text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

ABUS abu prof clndr same c 73 n 35/35mm


Article number 3E603395
Material Brass
Surface finishing Matt
Length 1 (mm) 35
Length 2 (mm) 35
Surface treatment Other
With knob No
Keyed alike Yes
Packed per 1

Specifications

Material Brass
Surface finishing Matt
Length 1 (mm) 35
Length 2 (mm) 35
Surface treatment Other
With knob No
Keyed alike Yes

Article numbers

Article number 3E603395
EAN 4003318577253
UNSPSC 46171503
Manufacturer article nr  57725
Do not close this page. This message will disappear, when the page is fully loaded.