text.skipToContent text.skipToNavigation

ABUS abu prof clndr diff. keys c 73 n 30/30mm


Article number 9L464818
Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 30
Surface treatment Other
With knob No
Keyed alike No
Packed per 1

Specifications

Material Brass
Surface finishing Matt
Length 1 (mm) 30
Length 2 (mm) 30
Surface treatment Other
With knob No
Keyed alike No

Article numbers

Article number 9L464818
EAN 4003318025631
UNSPSC 46171503
Manufacturer article nr  2563
Do not close this page. This message will disappear, when the page is fully loaded.