Allen key width across flats 8 mm long, ball end 200 x 36 mm PROMAT2T501573
Allen key width across flats 22 mm short 200 x 80 mm PROMAT7R506933
Screwdriver size PH 0, blade length 60 mm 3-component handle round blade PROMAT1P962353
Pin spanner with T-handle width across flats 4 mm blade length 150 mm S2 steel P7B190374
T-handle screwdriver T 30 x 100 mm 2-component handle PROMAT1A571674
Allen key width across flats 6 mm long 180 x 32 mm PROMAT4X334558
Allen key width across flats 10 mm long, ball end 224 x 40 mm PROMAT4W197791
Screwdriver set 6-part slot/PH 3-component handle hexagon blade/bolster PROMAT2K749779
Screwdriver cutting edge width 4 mm blade length 100 mm VDE insulated PROMAT1G133643
Screwdriver cutting edge width 3.5 mm blade length 100 mm 3-component handle rou7Z842350
Allen keys size T 10 leg length 51 x 17 mm PROMAT7B924587
Precision engineer's screwdriver set 7-part TORX® PROMAT1U432119
Screwdriver set 5-part slot/PZD wooden handle round blade with hexagonal bolster5O237659
Screwdriver size PZD 2, blade length 25 mm 1-component handle round blade PROMAT7Z677868
Screwdriver cutting edge width 5.5 mm blade length 125 mm VDE insulated PROMAT6A436098
Allen keys size T 15 leg length 54 x 18 mm PROMAT6Q001971
Screwdriver size T 27, blade length 115 mm 3-component handle round blade PROMAT3N915991
T-handle screwdriver depth 10 x 100 mm side output TX with bore PROMAT6H285715
Allen keys size T 25 leg length 60 x 20 mm PROMAT5Y882092
Pin spanner with T-handle width across flats 10 mm blade length 200 mm with side4U889502