text.skipToContent text.skipToNavigation

3M Half mask respirator Half Mask 6000 Series 6100 6100


3M™ Reusable Half Face Masks 6000 Series are made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our reusable half masks are low profile and are available in three sizes.For economical, low-maintenance reusable masks that are easy to handle, use 3M™ Reusable H

Numer artykułu 61003M
Design Half face mask
Size S
Connection Bayonet
With filter Yes
Exhalation valve No
Pakowane po 1

Specyfikacje

Design Half face mask
Size S
Connection Bayonet
With filter Yes
Exhalation valve No
Filter holder Double
Adjustable straps Yes
Escape mask No
With speak membrane No
Brand 3M
Weight per piece (g) 8996.9
Model Half Mask 6000 Series

Opis

3M™ Reusable Half Face Masks 6000 Series are made from a lightweight, comfortable elastomeric material with a bayonet-style twin-filter design, cradle head harness and easy-fasten neck strap. Our reusable half masks are low profile and are available in three sizes.For economical, low-maintenance reusable masks that are easy to handle, use 3M™ Reusable Half Face Mask 6000 Series. Our reusable half masks are designed for simplicity, with an elastomeric material that’s lightweight and comfortable to wear over long shifts, a cradle head harness and easy-fasten neck strap. They provide protection against gases, vapours and particulates, and feature a bayonet-style connection that fits to a broad range of twin, lightweight filters, depending on your individual needs. The twin-filter design evenly balances weight across the mask, and the low profile means minimal impact to your field of vision and better compatibility with welding and grinding shields. They can be used with 3M™ Supplied Air Systems for your increased convenience and flexibility, and connect with all 3M™ 2000, 5000 and 6000 Series filters (except 3M™ 6098 or 6099). The 6000 Series has a specially designed range of spares and accessories to help you maintain the right level of comfort and protection when parts become worn or damaged. They’re available in three sizes, small, medium and large.

Numery artykułów

Numer artykułu 61003M
EAN 4046719375905
UBB 500614573185
UNSPSC 46182001
Artykuł producenta nr 6100
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.