text.skipToContent text.skipToNavigation

3M Welding helmet 50 18 15 501815 Black


3M™ Speedglas™ 9100 Series Welding Helmets protect workers from radiation, heat and sparks, while providing a precise view of your work.Get an auto-darkening helmet with optional side windows and seven variable dark shades (5, 8 and 9-13) for most types of arc welding, with 3M™ Speedglas™ Welding Helmet 9100 Series3M™ Speedglas™ Welding Filter 9100 Seri

Article number 4V121674
Colour Black
Design Headband
Auto-darkening filter Yes
Width welding filter (mm) 107
Height welding filter (mm) 54
Packed per 1

Specifications

Colour Black
Design Headband
Auto-darkening filter Yes
Width welding filter (mm) 107
Height welding filter (mm) 54
Model 9100
Type 7000000218

Description

3M™ Speedglas™ 9100 Series Welding Helmets protect workers from radiation, heat and sparks, while providing a precise view of your work.Get an auto-darkening helmet with optional side windows and seven variable dark shades (5, 8 and 9-13) for most types of arc welding, with 3M™ Speedglas™ Welding Helmet 9100 Series3M™ Speedglas™ Welding Filter 9100 Series continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. Featuring optional helmet side windows (shade 5 filters) that widen your field of view. Cover plates included. A delay function sets the dark-to-light opening time, and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. It has a switching time (light-dark) of 0.1 ms, and the sensitivity of the arc detection can be adjusted for reliable switching. Tack welding comfort mode also helps minimise eye strain during extended tack welding applications. High-comfort Speedglas headband 9100 with smooth ratchet for precise tightening.Helmet is compatible with most 3M™ Safety Spectacles and/or 3M™ Disposable or Reusable Welding Particulate Respirators.

Article numbers

Article number 4V121674
EAN 4046719186822
UBB 500694227108
UNSPSC 46180000
Manufacturer article nr  501815
Do not close this page. This message will disappear, when the page is fully loaded.