text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

3M Visor Transparent WP96CL


3M™ WP-Series Faceshields is a range of polycarbonate and acetate faceshields, certified to EN 166:2001 and designed to protect against impact of high speed particles and other industrial hazards. These faceshields are designed to fit 3M™ SecureFit™ X5000 & X5500 Safety Helmets and H8 headgear3M™ clear WP-series faceshields are certified to EN 166 and designed to provide protection against various industrial hazards including high speed particles, UV radiation, liquid splashes or molten metal splashes. They’re optical class 1 and provide protection against high speed particles of medium energy (120 m/s), grade B, or protection against particles with low energy (45m/s), grade F.Our clear WP-series faceshields are made from acetate or polycarbonate. They’re designed to fit 3M™ X5000 SecureFit™ series using the U5B Faceshield Mounting System and the H8 headgear. The snap in feature makes it quick and easy for the faceshields to connect to the Faceshield Holder. All WP-series faceshields are compatible with 3M™ V9 hard hat integrated safety glasses, 3M™ PELTOR™ ear muffs and communication headsets.

Article number 1K519437
Suitable for Face/eye protection
Type of accessories/components Shield
Reusable Yes
Brand 3M
Commodity code
Packed per 1

Specifications

Suitable for Face/eye protection
Type of accessories/components Shield
Reusable Yes
Brand 3M
Commodity code

Description

3M™ WP-Series Faceshields is a range of polycarbonate and acetate faceshields, certified to EN 166:2001 and designed to protect against impact of high speed particles and other industrial hazards. These faceshields are designed to fit 3M™ SecureFit™ X5000 & X5500 Safety Helmets and H8 headgear3M™ clear WP-series faceshields are certified to EN 166 and designed to provide protection against various industrial hazards including high speed particles, UV radiation, liquid splashes or molten metal splashes. They’re optical class 1 and provide protection against high speed particles of medium energy (120 m/s), grade B, or protection against particles with low energy (45m/s), grade F.Our clear WP-series faceshields are made from acetate or polycarbonate. They’re designed to fit 3M™ X5000 SecureFit™ series using the U5B Faceshield Mounting System and the H8 headgear. The snap in feature makes it quick and easy for the faceshields to connect to the Faceshield Holder. All WP-series faceshields are compatible with 3M™ V9 hard hat integrated safety glasses, 3M™ PELTOR™ ear muffs and communication headsets.

Article numbers

Article number 1K519437
EAN 4046719834068
UBB 500694450676
UNSPSC 46180000
Manufacturer article nr  WP96CL
Do not close this page. This message will disappear, when the page is fully loaded.