text.skipToContent text.skipToNavigation

3M Vinyl tape 471+ Clear 6mm x 33m


3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.3M Vinyl Tape 471+ brings performance and productivity for fine line masking in many critical painting applications. Sharp, clean paint lines for colour separation are possible with our tape because it resists lifting, and its versatile rubber adhesive bonds to a wide variety of surfaces, including resins, then lifts off cleanly from flat or compound surfaces.We designed this tape to conform well to curves and to stretch and hold, even with a radius as tight as 3.81 cm. It follows irregular designs to deliver sharp lines. Its moderate translucence allows for alignment where complex patterns are outlined. The flexible vinyl backing is also abrasion resistant and will protect adjacent surfaces in sanding operations. When finished, its one piece removal preserves the sharp paint lines it helped create.

Cikkszám 3K367002
Colour Blue
Width 6
Thickness (mm) 0.13
Length (mm) 33
Material Polyvinyl chloride (PVC)
Csomagolás: 1

Műszaki adatok

Colour Blue
Width 6
Thickness (mm) 0.13
Length (mm) 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 75 - 75
Self sticking/amalgamating Yes
Brand 3M
Commodity code 3919101200
Type 7100055835

Leírás

3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.3M Vinyl Tape 471+ brings performance and productivity for fine line masking in many critical painting applications. Sharp, clean paint lines for colour separation are possible with our tape because it resists lifting, and its versatile rubber adhesive bonds to a wide variety of surfaces, including resins, then lifts off cleanly from flat or compound surfaces.We designed this tape to conform well to curves and to stretch and hold, even with a radius as tight as 3.81 cm. It follows irregular designs to deliver sharp lines. Its moderate translucence allows for alignment where complex patterns are outlined. The flexible vinyl backing is also abrasion resistant and will protect adjacent surfaces in sanding operations. When finished, its one piece removal preserves the sharp paint lines it helped create.

Cikkszámok

Cikkszám 3K367002
UBB 500641596977
UNSPSC 31201500
Gyártó cikksz 06405A
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.