text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Vinyl tape 471+ Clear 19mm x 33m


3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.3M Vinyl Tape 471+ brings performance and productivity for fi

Article number 9E671068
Colour Blue
Width 19
Thickness (mm) 0.13
Length 33
Material Polyvinyl chloride (PVC)
Packed per 1

Specifications

Colour Blue
Width 19
Thickness (mm) 0.13
Length 33
Material Polyvinyl chloride (PVC)
Temperature resistance (°C) 75 - 75
Self sticking/amalgamating Yes
Brand 3M
Type 7100055259

Description

3M™ Vinyl Tape 471+ is for accurate masking alignment with simple or complex patterns. Our tape provides clean removal without adhesive residue, even after a 30 minute bake cycle at 121 °C. It resists lifting from compound surfaces, contours, depressions and angles for precision paint results.3M Vinyl Tape 471+ brings performance and productivity for fine line masking in many critical painting applications. Sharp, clean paint lines for colour separation are possible with our tape because it resists lifting, and its versatile rubber adhesive bonds to a wide variety of surfaces, including resins, then lifts off cleanly from flat or compound surfaces.We designed this tape to conform well to curves and to stretch and hold, even with a radius as tight as 3.81 cm. It follows irregular designs to deliver sharp lines. Its moderate translucence allows for alignment where complex patterns are outlined. The flexible vinyl backing is also abrasion resistant and will protect adjacent surfaces in sanding operations. When finished, its one piece removal preserves the sharp paint lines it helped create.

Article numbers

Article number 9E671068
UBB 500667411531
UNSPSC 31201500
Manufacturer article nr  06409
Do not close this page. This message will disappear, when the page is fully loaded.