text.skipToContent text.skipToNavigation

3M VHB tape 4910 Clear 6mm x 33m


Dream, Design, Deliver with 3M™ VHB™ Tape 4910. It is a clear, 1 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful abil

Article number 0Y915214
Colour Other
Width 6
UV resistant Yes
Thickness (mm) 1
Length 33
Packed per 1

Specifications

Colour Other
Width 6
UV resistant Yes
Thickness (mm) 1
Length 33
Material Acrylic
Temperature resistance (°C) 90 - 90
Transparent Yes
Self sticking/amalgamating Yes
Brand 3M
Model VHB
Type 7000033115

Description

Dream, Design, Deliver with 3M™ VHB™ Tape 4910. It is a clear, 1 mm thick, general purpose acrylic adhesive on both sides of a firm, foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces. It is colourless making it ideal for bonding transparent materials or for applications where a coloured bond line is unacceptable.3M™ VHB™ Tape 4910 is in the 4910 family of 3M™ VHB™ Tapes. It utilizes a general purpose adhesive. It is commonly used in applications to join transparent material or where clear or colourless tape is preferred. It is specifically designed for good adhesion to metal, glass and plastics such as polycarbonate and acrylic.Recommended Applications: Joining transparent material, Mount backlit translucent signs, Edge bond resin filled glass, Metal, glass and high surface energy (HSE) substrates, Decorative material and trim, Nameplates and logos, Panel to frame, Stiffener to panelAn Unconventional Foam Tape We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.Proven Reliability from 3M™ VHB™ Tapes3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long lasting and powerful tape you can trust.Bringing Better Ideas to the Surface through Science and InnovationIn our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

Article numbers

Article number 0Y915214
EAN 4001895594069
UBB 500667409329
UNSPSC 31201500
Manufacturer article nr  49106
Do not close this page. This message will disappear, when the page is fully loaded.