text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Vesaflo ABE2K1P Filter for TR-600 Powered Air Turbo 283 x 679 x 158mm


3M™ Versaflo™ Powered Air Respirator Filters, TR-600 & TR-800 Series is our range of filters for use with 3M™ Versaflo™ Powered Air Respirators TR-600 & TR-800 Series and a 3M™ approved headtop, hood or facepiece. Filters are available in a range of options covering particulate only hazards, or for hazards containing a combination of gas, vapour and par

Article number 0Q939162
Connection type Other
Construction type Cartridge
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Packed per 1

Specifications

Connection type Other
Construction type Cartridge
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Protects against ammonia Yes
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury Yes
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Brand 3M
Model Versaflo
Type CR180812420

Description

3M™ Versaflo™ Powered Air Respirator Filters, TR-600 & TR-800 Series is our range of filters for use with 3M™ Versaflo™ Powered Air Respirators TR-600 & TR-800 Series and a 3M™ approved headtop, hood or facepiece. Filters are available in a range of options covering particulate only hazards, or for hazards containing a combination of gas, vapour and particulates.Get protection against dust, mists, fumes, gas and vapours (or a combination of these hazards) with 3M™ Versaflo™ Powered Air Respirator Filters, TR-600 & TR-800 Series.Our filters are designed to be used with 3M™ Versaflo™ Powered Air Turbos TR-600 & TR-800 Series and are CE approved. Filters are easy to connect to the turbo unit and the 3M™ Versaflo™ Powered Air Respirator, TR-602E and TR-802E features an auible and visual alarm (including vibratory on the TR-602E) to let you know when to replace your filter.

Article numbers

Article number 0Q939162
UBB 500694312579
UNSPSC 46180000
Manufacturer article nr  TR-6580E
Do not close this page. This message will disappear, when the page is fully loaded.