text.skipToContent text.skipToNavigation

3M Vapour filter 5925 5911 2 pieces


3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter r

Article number 59113M
Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Packed per 1

Specifications

Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Model 5000 Series

Description

3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.To identify which filter is suitable for your environment, and to aid in the implementation of a filter changeout schedule, please use the 3M Service Life and Select Software, available from www.3m.com/sls.

Article numbers

Article number 59113M
EAN 4054596793774
UBB 500614567575
UNSPSC 40161500
Manufacturer article nr  5911
Do not close this page. This message will disappear, when the page is fully loaded.