text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Vapour filter 2128 White


3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter r

Article number 21283M
Connection type Other
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Packed per 1

Specifications

Connection type Other
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas Yes
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Brand 3M
Model 2128

Description

3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.To identify which filter is suitable for your environment, and to aid in the implementation of a filter changeout schedule, please use the 3M Service Life and Select Software, available from www.3m.com/sls.

Article numbers

Article number 21283M
UBB 500614552882
UNSPSC 40161500
Manufacturer article nr  2128
Do not close this page. This message will disappear, when the page is fully loaded.