text.skipToContent text.skipToNavigation

3M Vapour filter 2125 White


3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter r

Numero articolo 21253M
Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Confezionato per 1

Specifiche

Connection type Bayonet
Construction type Filter pad
Protects against particulates Yes
Protects against organic vapour Yes
Protects against acid gas No
Protects against ammonia No
Protects against methylamine No
Protects against formaldehyde No
Protects against mercury No
Protects against chlorine No
Protects against hydrogen chloride No
Protects against sulfur dioxide No
Protects against hydrogen sulfide No
Protects against hydrogen fluoride No
Protects against chlorine dioxide No
Brand 3M
Weight per piece (g) 19.844

Descrizione

3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M particulate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.3M™ Particulate Filters provide protection against a wide range of dusts, mist and other particles. 3M parituclate filters offer low breathing resistance and good balance with a slim, swept back profile, designed to optimise your field of vision when wearing the respirator. Selected filters in the range can be used in conjunction with a 3M™ 501 filter retainer and a 3M™ Gas & Vapour Filter to provide combined gas, vapour and particulate protection.Filters are available in P2 and P3 performance levels, with hard case options for heavy duty environments and those requiring easy decontamination. Filters can be clicked into place easily, simply align the connections and twist into place. They can be used with all 3M reusable respirators featuring a bayonet style connection.To identify which filter is suitable for your environment, and to aid in the implementation of a filter changeout schedule, please use the 3M Service Life and Select Software, available from www.3m.com/sls.

Numeri di articolo

Numero articolo 21253M
UBB 500614552700
UNSPSC 40161500
Nr articolo produttore  2125
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.