text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

3M Tape dispenser H-10 H10


Scotch® Filament Tape Hand Dispenser H10 is a portable, high-impact, durable hand-held unit specifically designed for box sealing applications using narrow width rolls of Scotch® Filament Tapes.The Scotch® Filament Tape Hand Dispenser H10 offers comfort and control in a lightweight hand dispenser constructed of high-impact plastic designed specifically

Article number 6X321806
Max. roller width (mm) 25
Brand 3M
Model Scotch
Type 7000031087
Packed per 1

Specifications

Max. roller width (mm) 25
Brand 3M
Model Scotch
Type 7000031087

Description

Scotch® Filament Tape Hand Dispenser H10 is a portable, high-impact, durable hand-held unit specifically designed for box sealing applications using narrow width rolls of Scotch® Filament Tapes.The Scotch® Filament Tape Hand Dispenser H10 offers comfort and control in a lightweight hand dispenser constructed of high-impact plastic designed specifically for sealing boxes. This construction provides durability and portability, making it an ideal choice for warehouse, shipping and office environments where narrow width filament tapes are used. By its sharp, carbon steel blade, it easily cuts filament tape rolls as narrow as 1/2-inch (12 mm) and up to 1-inch (25 mm) wide. The blade is recessed for added safety. A Scotch® manual tape dispenser is an essential tool wherever products are processed, repackaged, or prepared for distribution. Consumer goods, electronics, food and beverage, general industrial, medical, office, MRO, paper, print, warehouses, industrial plants, e-commerce shipping operations, and retail distribution outlets are some of the places these useful tools are found. In addition to box sealing, they are also useful for combining, reinforcing, bundling, and other operations. A hand-held tape dispenser can be found in a weight and size for nearly every production requirement

Article numbers

Article number 6X321806
UBB 500667421100
UNSPSC 31201500
Manufacturer article nr  H10
Do not close this page. This message will disappear, when the page is fully loaded.